This product may not be available in all locations.
Selector Switch, 2-Position, Keyed, 30mm, 1NO/1NC, Key Removal Both
Item #:
57447
Cat #:
800TC-H33A
UPC:
611320142082
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Keyed, 30 mm, Key Removal Both, 1 Normally Open, 1 Normally Closed, Guarded Terminals, Contact Block, NEMA 4/13
Overview
Selector Switch, 2 Position, Keyed, 30 mm, Key Removal Both, 1 Normally Open, 1 Normally Closed, Guarded Terminals, Contact Block, NEMA 4/13
Also known as: 611320142082, 800TC-H33A
Specifications
Size: | 30 mm |
Type: | Keyed, 2 Position, Selector Switch |
Family / Style: | 800T |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Size: | 30 mm |
Family / Style: | 800T |
Type: | Keyed, 2 Position, Selector Switch |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)