Safety Switch, 60A, 3P, 240V, GD Non-Fusible, NEMA 1

Item #: 57449

Cat #: GNF322

UPC: 783643149137

to view pricing and more.
Documents & Guides
60 AMP, 3-Pole, General Duty Safety Switch, Non-Fusible with Neutral, 240 VAC, NEMA 1

Overview

60 AMP, 3-Pole, General Duty Safety Switch, Non-Fusible with Neutral, 240 VAC, NEMA 1
Also known as: 783643149137, GNF322

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Amps: 60
Poles: 3
Mounting: Surface
Volts AC: 240
Volts DC: 250
IP/NEMA Rating: NEMA 1
Amps: 60