Cable, Motor Power, Continuous Flex, MP Series, 16 AWG, 60m

Item #: 574516

Cat #: 2090-XXTPMP-16S60

UPC: 820919912580

to view pricing and more.
Documents & Guides
Cable, Motor Power, Continuous Flex, MP Series, 16 AWG, 60 meter, Bayonet

Overview

Cable, Motor Power, Continuous Flex, MP Series, 16 AWG, 60 meter, Bayonet
Also known as: 820919912580, 2090-XXTPMP-16S60

Specifications

Gauge: 16 AWG
Length: 60 m
Mounting: Bayonet
Type: Continuous Flex, Motor Cable
Gauge: 16 AWG
Mounting: Bayonet
Length: 60 m
Type: Continuous Flex, Motor Cable