Cable, Motor Power, Continuous Flex, MP Series, 16 AWG, 90m

Item #: 574518

Cat #: 2090-XXTPMP-16S90

UPC: 820919912597

to view pricing and more.
Documents & Guides
Cable, Motor Power, Continuous Flex, MP Series, 16 AWG, 90 meter, Bayonet

Overview

Cable, Motor Power, Continuous Flex, MP Series, 16 AWG, 90 meter, Bayonet
Also known as: 820919912597, 2090-XXTPMP-16S90

Specifications

Length: 90 m
Gauge: 16 AWG
Mounting: Bayonet
Type: Continuous Flex, Motor Cable
Length: 90 m
Mounting: Bayonet
Gauge: 16 AWG
Type: Continuous Flex, Motor Cable