F96T12CWHOCOLDCVP 10/CS 10/SKU

Item #: 574662

Cat #: F96T12CWHOCOLDCVP

UPC: 046135251184

Sign In or Register to view pricing and more.
110W, 96" MOL, T12, HO (800 mA), rapid start fluorescent lamp Cool White phosphor, 4200K color temperature, 60 CRI, Retail consumer value 10 pack *Sylvania Part # 25118* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

110W, 96" MOL, T12, HO (800 mA), rapid start fluorescent lamp Cool White phosphor, 4200K color temperature, 60 CRI, Retail consumer value 10 pack *Sylvania Part # 25118* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135251184, F96T12CWHOCOLDCVP

Specifications

Lumens: 8600
Color Temperature: 4200 (Cool White)
Wattage: 110
Base: Recessed Double Contact (R17d)
Length: 8 ft, 96 in
Material: Glass
Color Rendering Index (CRI): 60
Light Technology: Fluorescent
Lumens: 8600
Wattage: 110
Length: 8 ft, 96 in
Color Rendering Index (CRI): 60
Color Temperature: 4200 (Cool White)
Base: Recessed Double Contact (R17d)
Material: Glass
Light Technology: Fluorescent