STARTER 600VAC 45AMP NEMA +OPTIONS

Item #: 574716

Cat #: 8536SDT1V03

UPC: 785901836865

to view pricing and more.
Square D,STARTER 600VAC 45AMP NEMA +OPTIONS,10HP@200VAC - 15HP@230VAC - 25HP@460/575VAC,2,240VAC@60Hz - 220VAC@50Hz,3 phases,3-Pole,45 A,600 V AC,NEMA 7/9 cast iron bolted,S,Screw Clamp,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors,melting alloy 3,starter

Overview

Square D,STARTER 600VAC 45AMP NEMA +OPTIONS,10HP@200VAC - 15HP@230VAC - 25HP@460/575VAC,2,240VAC@60Hz - 220VAC@50Hz,3 phases,3-Pole,45 A,600 V AC,NEMA 7/9 cast iron bolted,S,Screw Clamp,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors,melting alloy 3,starter
Also known as: 785901836865, 8536SDT1V03

Specifications

Type: Starter
Size: 2
Standards: California Proposition 65
Type: Starter
Standards: California Proposition 65
Size: 2