55W CFL Lamp, 35K

Item #: 574774

Cat #: S8670

UPC: 045923086700

to view pricing and more.
Documents & Guides
55 Watt; pin-Based Compact Fluorescent; 3500K; 82 CRI; 2G11 Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

55 Watt; pin-Based Compact Fluorescent; 3500K; 82 CRI; 2G11 Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923086700, S8670

Specifications

Wattage: 55
Lumens: 4700
Color Rendering Index (CRI): 82
Color Temperature: 3500 (Neutral White)
Light Technology: CFL
Dimmable: No
Base: 4-Pin (2G11)
Wattage: 55
Color Rendering Index (CRI): 82
Light Technology: CFL
Base: 4-Pin (2G11)
Lumens: 4700
Color Temperature: 3500 (Neutral White)
Dimmable: No