Panel, NEMA 1

Item #: 57482

Cat #: A49P32N

UPC: 783510137984

Sign In or Register to view pricing and more.
Panels for Free-Stand, Type 1 One-Door Enclosures, fits 60.00x36/37, White, Steel

Overview

Panels for Free-Stand, Type 1 One-Door Enclosures, fits 60.00x36/37, White, Steel

Panels for free-stand, Type 1 one-door standard and disconnect enclosures are 12 gauge steel. Panels have either polyester powder paint finish or a conductive, corrosion-resistant coating.

Also known as: 783510137984, A49P32N

Features & Benefits

  • Back Panels used with Free-Stand enclosures

Specifications

Width: 32 in
Color: White
Material: Steel
Height: 49.160 in
Finish: Powder Coated
Width: 32 in
Material: Steel
Finish: Powder Coated
Color: White
Height: 49.160 in