6" PVC 90° Elbow, 60" Radius, Schedule 80, Gray

Item #: 574836

Cat #: 6009060ELB80

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
6 Inch PVC 90 Degree Sweep Elbow, 60 Inch Radius, Schedule 80, Gray

Overview

6 Inch PVC 90 Degree Sweep Elbow, 60 Inch Radius, Schedule 80, Gray
Also known as: 6009060ELB80

Specifications

Color: Gray
Material: PVC
Diameter: 6 in
Type: Schedule 80
Angle: 90°
Sweep Radius: 60 in
Color: Gray
Diameter: 6 in
Angle: 90°
Material: PVC
Type: Schedule 80
Sweep Radius: 60 in