100A 2P 240V 2W FUSED HD

Item #: 57484

Cat #: HF223S

UPC: 783643150911

to view pricing and more.
Documents & Guides
ITE HF223S 100A 2P 240V 2W FUSED HD

Overview

ITE HF223S 100A 2P 240V 2W FUSED HD
Also known as: 783643150911, HF223S

Specifications

Poles: 2
Amps: 100
Mounting: Surface
Volts AC: 240
Poles: 2
Mounting: Surface
Amps: 100
Volts AC: 240