WOOD 103000C01F200 MC 3P FP 20' 16/

Item #: 575089

Cat #: 103000C01F200

UPC: 786788379872

to view pricing and more.
Documents & Guides
WOODHEAD 103000C01F200 20'

Overview

WOODHEAD 103000C01F200 20'
Also known as: 786788379872, 103000C01F200

Specifications

Gender: Female
Amps: 13
Volts DC: 600
Length: 20 ft
Material: PVC
Volts AC: 600
IP/NEMA Rating: IP67
Color: Yellow
Pins: 3
Gender: Female
Volts DC: 600
Material: PVC
IP/NEMA Rating: IP67
Pins: 3
Amps: 13
Length: 20 ft
Volts AC: 600
Color: Yellow