WOOD 705000D02F120 MIC 5P FP 12FT.

Item #: 575159

Cat #: 705000D02F120

UPC: 786788759353

to view pricing and more.
Documents & Guides
WOODHEAD 705000D02F120

Overview

WOODHEAD 705000D02F120
Also known as: 786788759353, 705000D02F120

Specifications

Gender: Female
Volts DC: 250
Amps: 4
Volts AC: 250
Length: 12 ft, 3.660 m
Material: PVC
IP/NEMA Rating: IP67
Color: Yellow
Pins: 5
Gender: Female
Amps: 4
Length: 12 ft, 3.660 m
IP/NEMA Rating: IP67
Pins: 5
Volts DC: 250
Volts AC: 250
Material: PVC
Color: Yellow