Freestanding Enclosure, Single Door, NEMA 4X, 90 x 36 x 20", Stainless Steel

Item #: 57516
Cat #: A903620SSFSN4
UPC: 783510111472
Sign In or Register to view pricing and more.
Freestanding Enclosure, Continuous Hinge, Single Door With Three Point Latch, NEMA 4X, 90 x 36 x 20 Inch, Stainless Steel

Overview

Freestanding Enclosure, Continuous Hinge, Single Door With Three Point Latch, NEMA 4X, 90 x 36 x 20 Inch, Stainless Steel
Designed to house systems incorporating large components or complex mounting configurations. Three-point latching and sealing provide industry-leading protection from dust, dirt, oil and water. These enclosures are used in machine tool applications for housing motor starters, drives, contactors and PLCs, as well as a wide variety of other electrical and electronic equipment. The addition of 19-in. rack-mounting accessories makes these enclosures ideal for providing rugged protection for sensitive rack-mounted components in harsh industrial environments. These enclosures are used extensively in automotive, pulp and paper, wood products, textile and similar industries. Four styles are available to provide maximum flexibility.
Also known as: 783510111472, A903620SSFSN4

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Depth: 20 in
Material: Stainless Steel
Width: 36 in
Height: 90 in
IP/NEMA Rating: IP66, NEMA 4X
Material: Stainless Steel
Height: 90 in
Depth: 20 in
Width: 36 in

Customer Reviews

No reviews for this product
(0)