30A 3P 240V 3W FUSED HD

Item #: 57517

Cat #: HF321J

UPC: 783643150829

to view pricing and more.
Documents & Guides
ITE HF321J 30A 3P 240V 3W FUSED HD

Overview

ITE HF321J 30A 3P 240V 3W FUSED HD
Also known as: 783643150829, HF321J

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC: 240
Poles: 3
Mounting: Surface
Amps: 30
Volts DC: 250
IP/NEMA Rating: NEMA 1
Volts AC: 240