This product may not be available in all locations.
1
more

Breaker, 100A, 120/240VAC, 250VDC, 3P, Molded Case, 10kAIC
Item #: 57522
Cat #: TEB132100WL
UPC: 783164069037
to view pricing and more.
Documents & Guides
Breaker, 100 Amp, 3-Pole, 120/240 Volt AC, 250 Volt DC, 10 kAIC, Molded Case, Thermal Magnetic
Overview
Breaker, 100 Amp, 3-Pole, 120/240 Volt AC, 250 Volt DC, 10 kAIC, Molded Case, Thermal Magnetic
Also known as: 783164069037, TEB132100WL
Specifications
| Poles: | 3 |
| Volts AC: | 120, 240 |
| Amps: | 100 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 10 kA |
| Poles: | 3 |
| Amps: | 100 |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Mounting: | Bolt On |