
3-1/2" Diameter, Nail-On, Ceiling/Fixture Box
Item #: 575274
Cat #: 3090-N-40
UPC: 786358503089
to view pricing and more.
Documents & Guides
3-1/2" Diameter, Nail-On, Ceiling/Fixture Box with "N" Brackets, Phenolic, Depth: 2-1/8". Cubic Inches: 13.5". Fixture Weight: 50 lbs. Includes: Nails, High Clamps, Ground Strap, New Fire Rating, Carlon Phenolic Boxes Can Be Installed in the Same Stud Cavity of a Shared Two-Hour Wall, They May Also Face Opposite Directions with Only a 3" Horizontal Separation
Overview
3-1/2" Diameter, Nail-On, Ceiling/Fixture Box with "N" Brackets, Phenolic, Depth: 2-1/8". Cubic Inches: 13.5". Fixture Weight: 50 lbs. Includes: Nails, High Clamps, Ground Strap, New Fire Rating, Carlon Phenolic Boxes Can Be Installed in the Same Stud Cavity of a Shared Two-Hour Wall, They May Also Face Opposite Directions with Only a 3" Horizontal Separation
Round Ceiling/Fixture Nail-On Outlet Box, Volume 13.5 Inches, Diameter 3-1/2 Inches, Depth 2-1/8 Inches, Color Brown, Material Phenolic, Mounting Means N Bracket, with High Clamps and #40 Ground Strap
Also known as: 786358503089, 3090-N-40
Specifications
| Material: | Phenolic |
| Color: | Brown |
| Mounting: | Clamp, Bracket, Nail On |
| Depth: | 2 1/8 in |
| Cubic Inches: | 13.500 in³ |
| Material: | Phenolic |
| Mounting: | Clamp, Bracket, Nail On |
| Cubic Inches: | 13.500 in³ |
| Color: | Brown |
| Depth: | 2 1/8 in |