Cable, Pre-Wired, 20 Conductor, 22 AWG, 2.5m, (8.2')

Item #: 57530

Cat #: 1492-CAB025M69

UPC: 662074421367

Sign In or Register to view pricing and more.
Documents & Guides
Pre-Wired Cable, for 1769-OA16, and OW16 Modules, Using 2 Commons, 20 Conductor, 22 AWG, with 1769-RTBN18, and 20-Pin IFM Connector, 2.5 meter, (8.2 Foot)

Overview

Pre-Wired Cable, for 1769-OA16, and OW16 Modules, Using 2 Commons, 20 Conductor, 22 AWG, with 1769-RTBN18, and 20-Pin IFM Connector, 2.5 meter, (8.2 Foot)

Connecting to Allen-Bradley® PLC I/O is fast, convenient, and reliable with the Allen-Bradley Bul. 1492 wiring system. Unlike conventional terminal blocks, the Bul. 1492 wiring system connects to both digital and analog PLC I/O modules through pre-wired and pre-tested cables. The interface modules are mounted onto a standard DIN #3 Rail. Pre-printed adhesive label cards containing field wiring information are included for each interface module and I/O module combination.

Also known as: 662074421367, 1492-CAB025M69

Specifications

Conductors: 20
Family / Style: 1492
Type: Pre-Wired Cable
Gauge: 22 AWG
Length: 2.500 m
Conductors: 20
Type: Pre-Wired Cable
Length: 2.500 m
Family / Style: 1492
Gauge: 22 AWG