NONFUSED HAZ LOC DISC 30A 3P 600V

Item #: 575333

Cat #: HBLB7NFD13A

UPC: 783585242590

to view pricing and more.
Hubbell Wiring Device Kellems, Disconnect Switches, Non Fused, HazardousLocation, 30A 600V AC, 3-Pole

Overview

Hubbell Wiring Device Kellems, Disconnect Switches, Non Fused, HazardousLocation, 30A 600V AC, 3-Pole

Hubbell’s hazardous location line of non-fused disconnect switches are typically used for applications with the presence of flammable gasses or vapors, ignitable dusts and fibers. They are also suitable for use in outdoor or indoor damp, wet and dirty locations or in areas where frequent wash downs, heavy rain, or water spray routinely occurs. These switches are compact in size to reduce cost and make it easier to position on the wall or piece of equipment. The enclosures are made of copper-free aluminum and have a polyester/epoxy finish to prevent corrosion. The highly visible handles can be locked out to comply with OSHA Lockout/Tagout regulations.

Also known as: 783585242590, HBLB7NFD13A

Features & Benefits

  • Copper-free aluminum construction to prevent corrosion
  • Compact NEMA 4X enclosure and footfrint allows easy installation
  • Lockable handle to meet OSHA Lockout/Tagout regulations

Specifications

Material: Composite
Wattage: 18 kW
Material: Composite
Wattage: 18 kW