Enclosure, Screw Cover Drip-Shield, NEMA 3R, 30 x 30 x 12", Steel

Item #: 57535
Cat #: A30R3012NK
UPC: 783510138035
Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount, Type 3R, Enclosure, Screw Cover, Size/Dims: 3R, 30" x 30" x 12 Inch, Steel With Gray Powder Coat Finish

Overview

Wall Mount, Type 3R, Enclosure, Screw Cover, Size/Dims: 3R, 30" x 30" x 12 Inch, Steel With Gray Powder Coat Finish
nVent Hoffman's Drip-Shield Screw-Cover, Type 3R Enclsoure is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water.
Also known as: 783510138035, A30R3012NK

Specifications

Width: 30 in
Height: 30 in
Color: Gray
Material: Steel
Depth: 12 in
Mounting: Wall
Finish: Powder Coat, Painted
IP/NEMA Rating: NEMA 3R, NEMA 3
Number of Knockouts: 0
Width: 30 in
Color: Gray
Depth: 12 in
Finish: Powder Coat, Painted
Number of Knockouts: 0
Height: 30 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: NEMA 3R, NEMA 3

Customer Reviews

No reviews for this product
(0)