Power Relay, Open, 40A, 240VAC, 24VDC Coil , DPDT

Item #: 57550
Cat #: 700-HG42Z24
UPC: 662073446880
Sign In or Register to view pricing and more.
Documents & Guides
Power Relay, Open Type, 40 Amp @ 120/240V AC, 5 Amp @ 480/600V AC, 24V DC Coil

Overview

Power Relay, Open Type, 40 Amp @ 120/240V AC, 5 Amp @ 480/600V AC, 24V DC Coil
Designed and manufactured to meet your most critical demands. Allen-Bradley® Bulletin 700 relays and timing offer flexibility and industry-proven reliability. And 700-HG specialty relays feature auxiliary snap action switch versions. Catalog item 700-HG42Z24 from Rockwell Automation® is a 24 V DC open style power relay. Is specifications include: 40 A contact and double-pole-double-throw (DPDT) contact arrangement.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073446880, 700-HG42Z24

Specifications

Volts DC Control: 24
Poles: 2
Type: Relay, Open, Power
Amps: 40
Volts DC Control: 24
Type: Relay, Open, Power
Poles: 2
Amps: 40

Customer Reviews

No reviews for this product
(0)