Connection Cable, Mini Straight to Mini Straight, 3m, Yellow CPE

Item #: 57553

Cat #: 1485R-P3N5-M5

UPC: 662468421829

Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, Mini Straight to Mini Straight, 3 meter, Yellow CPE

Overview

Connection Cable, Mini Straight to Mini Straight, 3 meter, Yellow CPE
Also known as: 662468421829, 1485R-P3N5-M5

Specifications

Type: Connection Cable
Material: Zinc
Length: 3 m
Gender: Female/Male
Jacket: CPE, Chlorinated Polyethylene
Color: Yellow
Type: Connection Cable
Length: 3 m
Jacket: CPE, Chlorinated Polyethylene
Material: Zinc
Gender: Female/Male
Color: Yellow