Contactor, Safety, 100S, 30A, 24VDC, Coil, Contacts, 3NO, 4NC

Item #: 575560

Cat #: 100S-C30EJ04C

UPC: 662074923595

to view pricing and more.
Documents & Guides
Contactor, Safety, 100S, 30 Amp, 24 Volt DC, Electronic Coil, Contacts, 3 Normally Open, 0 Normally Open, 4 Normally Closed

Overview

Contactor, Safety, 100S, 30 Amp, 24 Volt DC, Electronic Coil, Contacts, 3 Normally Open, 0 Normally Open, 4 Normally Closed

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C30EJ04C from Rockwell Automation® is a 30 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC safety contactor with three normally open power poles. It has four normally closed contacts. And it has a lined side coil termination and standard contact.

Also known as: 662074923595, 100S-C30EJ04C

Specifications

Volts DC Control: 24
Amps: 30
Poles: 7
Type: Safety Contactor
Volts DC Control: 24
Poles: 7
Amps: 30
Type: Safety Contactor