Liquidtight Flexible Conduit, Non-Metallic, Type B, 3/4", Orange, 100'

Item #: 5756

Cat #: LTC075-1

UPC: 786210700786

to view pricing and more.
Documents & Guides
Liquidtight Flexible Conduit, Non-Metallic, Type B, Smooth, 3/4", Orange, 100' Coil, Industrial Grade, Indoor/Outdoor Use

Overview

Liquidtight Flexible Conduit, Non-Metallic, Type B, Smooth, 3/4", Orange, 100' Coil, Industrial Grade, Indoor/Outdoor Use
Also known as: 786210700786, LTC075-1

Features & Benefits

  • Covers available in mild steel and stainless steel
  • Covers are secured with four semi-flush cover screws
  • Seamless foam-in-place gasket
  • All mounting hardware is furnished
  • PROLINE-PC front covers for the upper top opening are available in mild steel and stainless steel. This PROLINE-PC Cover for Upper Front PC, PCST98PC item fits 1800x800mm with a material of Steel colored Lt Gray.

Specifications

Diameter: 3/4 in
Length: 100 ft
Color: Orange
Material: PVC
Type: LFNC-B
Diameter: 3/4 in
Color: Orange
Type: LFNC-B
Length: 100 ft
Material: PVC