CONTACTOR S2 32A 120VAC 3P SCRW

Item #: 57562

Cat #: 3RT1034-1AK60

UPC: 754554411125

to view pricing and more.
Documents & Guides
CONTACTOR_AC 3RT1034-1AK60-3RT1034-1AK60_120V

Overview

CONTACTOR_AC 3RT1034-1AK60-3RT1034-1AK60_120V
Also known as: 754554411125, 3RT1034-1AK60

Specifications

Type: Non-Reversing
Type: Non-Reversing