Indoor/Outdoor Vinyl Label, Gray, 10" x 50'

Item #: 575655

Cat #: 13616

UPC: 754473136161

to view pricing and more.
Indoor/Outdoor Vinyl Label, Gray, 10 Inch x 50 Foot, For Use with BBP85 Industrial Sign and Label Printer

Overview

Indoor/Outdoor Vinyl Label, Gray, 10 Inch x 50 Foot, For Use with BBP85 Industrial Sign and Label Printer
Also known as: 754473136161, 13616

Specifications

Type: Label
Material: Vinyl
Color: Gray
Width: 10 in
Length: 50 ft
Type: Label
Color: Gray
Length: 50 ft
Material: Vinyl
Width: 10 in