Sustainable

2-function Control. Fits Single Gang Box.

Item #: 57575
Cat #: 68V
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Features: Finish White, With One Independent, 120 Vac, 15 Amp Rocker Switches (20 Amp Total), Timer Operates Continuously Or For Any Set Period Up To 60 Minutes, Fits Two-gang Box., Application: For Fan, Heater, Voltage Rating: 120, 240v, Amperage Rating:

Overview

Features: Finish White, With One Independent, 120 Vac, 15 Amp Rocker Switches (20 Amp Total), Timer Operates Continuously Or For Any Set Period Up To 60 Minutes, Fits Two-gang Box., Application: For Fan, Heater, Voltage Rating: 120, 240v, Amperage Rating:
Get the most out of your Broan ventilation fan by matching it to one of our wide variety of wall control options which optimize functionality and ease of use.
Also known as: 68V

Specifications

Type: Timer
Mounting: Wall
Type: Timer
Mounting: Wall

Customer Reviews

No reviews for this product
(0)