Label Maker Cartridge

Item #: 575750

Cat #: M-49-427

UPC: 662820999652

to view pricing and more.
Documents & Guides
Self-Laminating Labels, Dimensions: 1" x 0.375", Wire Gauge: 12-10, Color: Black on White, Compatible With: BMP41, BMP51

Overview

Self-Laminating Labels, Dimensions: 1" x 0.375", Wire Gauge: 12-10, Color: Black on White, Compatible With: BMP41, BMP51

This B-427 Self-Laminating Vinyl material provides a protective layer over text for excellent abrasion, dirt, oils, solvents, water and excess handling resistance

Also known as: 662820999652, M-49-427

Specifications

Type: Self Laminating, Wire Marker, Label
Length: 1 in
Material: Vinyl
Width: 3/8 in
Color: White
Type: Self Laminating, Wire Marker, Label
Material: Vinyl
Color: White
Length: 1 in
Width: 3/8 in