Screw Cover Gutter Type3r

Item #: 575781

Cat #: 1212120-GSC3R-NK

UPC: 784572161221

to view pricing and more.
Milb 1212120-gsc3r-nk Screw C

Overview

Milb 1212120-gsc3r-nk Screw C
Also known as: 784572161221, 1212120-GSC3R-NK

Specifications

Height: 12 in
Length: 120 in
Width: 12 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Height: 12 in
Width: 12 in
Material: Steel
Length: 120 in
Color: Gray
IP/NEMA Rating: NEMA 3R