HOFF F44T1120GVWK 120.00'' ST

Item #: 5758
Cat #: F44T1120GVWK
UPC: 783510882501
Sign In or Register to view pricing and more.
Documents & Guides
HOFF F44T1120GVWK 120.00'' ST

Overview

HOFF F44T1120GVWK 120.00'' ST
Also known as: 783510882501, F44T1120GVWK

Specifications

Length: 120 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Number of Knockouts: 80
Knockouts: Yes
Length: 120 in
Color: Gray
Height: 4 in
Number of Knockouts: 80
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Knockouts: Yes

Customer Reviews

No reviews for this product
(0)