Bulletin MPL - Low-Inertia Brushless Servo Motors Product, 460 V, F

Item #: 575836

Cat #: MPL-B4540F-MK74AA

UPC: 820919983863

to view pricing and more.
Documents & Guides
Bulletin MPL - Low-Inertia Brushless Servo Motors Product, 460 V, Frame Size 45 = 130 mm (5.12 in.), Stack Length 40 = 101.6 mm (4.0 in.), 3000 RPM, Multi-turn High-resolution Encoder (absolute feedback). Keyless Shaft Extension, SpeedTEC DIN Connector, R *** Rockwell Automation Preferred Product ***

Overview

Bulletin MPL - Low-Inertia Brushless Servo Motors Product, 460 V, Frame Size 45 = 130 mm (5.12 in.), Stack Length 40 = 101.6 mm (4.0 in.), 3000 RPM, Multi-turn High-resolution Encoder (absolute feedback). Keyless Shaft Extension, SpeedTEC DIN Connector, R *** Rockwell Automation Preferred Product ***

Allen-Bradley® MP-Series™ low inertia (MPL) servo motors reduce motor size while delivering significantly higher torque. Using innovative design characteristics, these high-output brushless motors meet the demanding requirements of high-performance motion systems. Catalog item MPL-B4540F-MK74AA is a Bulletin MPL low-inertia brushless servo motors product from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.

Also known as: 820919983863, MPL-B4540F-MK74AA

Specifications

Type: Servo Motor
Special Program: Rockwell Automation Preferred Product
Type: Servo Motor
Special Program: Rockwell Automation Preferred Product