Breaker, Molded Case, Spectra, 400A, 3P, 600VAC, 42-22kAIC

Item #: 57584

Cat #: TJC36400B

UPC: 783164078909

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, Spectra, 400 Amp, 3-Pole, 600 Volt AC, 42 - 22 kAIC

Overview

Breaker, Molded Case, Spectra, 400 Amp, 3-Pole, 600 Volt AC, 42 - 22 kAIC
Also known as: 783164078909, TJC36400B

Specifications

Mounting: Panel
Poles: 3
Amps: 400
Type: Breaker; Molded Case, Breaker
Volts AC: 600
Interrupt Rating AC: 22 kA
Mounting: Panel
Amps: 400
Volts AC: 600
Poles: 3
Type: Breaker; Molded Case, Breaker
Interrupt Rating AC: 22 kA