Grounding Busbar, w/Insulators and Brackets, AA, 20" x 4" x 0.25"

Item #: 575874

Cat #: EGBA14420AA

UPC: 782856592228

to view pricing and more.
Documents & Guides
CAD EGBA14420AA GRD BAR ASSY

Overview

CAD EGBA14420AA GRD BAR ASSY

Common earthing point for multiple electrical panels and devices.

Also known as: 782856592228, EGBA14420AA

Features & Benefits

  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications
  • Provides a convenient, single-point grounding and bonding location

Specifications

Length: 20 in
Material: Copper
Width: 4 in
Product Thickness: 0.250 in
Length: 20 in
Width: 4 in
Material: Copper
Product Thickness: 0.250 in