LEV 22L22-W 22L-500MB

Item #: 575890

Cat #: 22L22-W

UPC: 078477997734

to view pricing and more.
Documents & Guides
Ball Nose In-Line Latching Male Plug, 22 Series Single Pole Cam-Type Contact & Insulator, Crimped Style, 350-5000MCM, 690 Amp Max - WHITE

Overview

Ball Nose In-Line Latching Male Plug, 22 Series Single Pole Cam-Type Contact & Insulator, Crimped Style, 350-5000MCM, 690 Amp Max - WHITE

22 Series, Ball Nose In-Line Latching Male Connector, Single Pole Cam-Type Contact, 690 Amp Max, White

Also known as: 078477997734, 22L22-W

Specifications

Gender: Male
Amps: 690
Material: Neoprene
Color: White
Gender: Male
Material: Neoprene
Amps: 690
Color: White