Single Pole Cam-Type Male Detachable Latching Plug

Item #: 575894

Cat #: 22L22-SR

UPC: 078477270462

to view pricing and more.
Documents & Guides
Max Amperage: 690 Amp, Max Voltage: 600V, Contact Material: Brass, Sleeve Material: Santroprene TPV, Strain Relief: Copper Wire, Cable Range: 350-500MCM, Connection Type: Crimped, Red

Overview

Max Amperage: 690 Amp, Max Voltage: 600V, Contact Material: Brass, Sleeve Material: Santroprene TPV, Strain Relief: Copper Wire, Cable Range: 350-500MCM, Connection Type: Crimped, Red

22 Series Single Pole Cam-Type Male Detachable Latching Plug, Taper Nose, Crimp Connection, Cable Range 350-500MCM, 600 Volts, 690 Amp - RED

Also known as: 078477270462, 22L22-SR

Specifications

Type: Single Pole
Gender: Male
Color: Red
Type: Single Pole
Color: Red
Gender: Male