Panel For Free Standing Enclosure, 61" x 32", Type 1, Steel

Item #: 57593

Cat #: A61P32N

UPC: 783510138011

to view pricing and more.
Panel For Free Standing Enclosure, Large, Single Door, 61" x 32", Type 1, Steel, White Powder Coat Finish

Overview

Panel For Free Standing Enclosure, Large, Single Door, 61" x 32", Type 1, Steel, White Powder Coat Finish

Panels for free-stand, Type 1 one-door standard and disconnect enclosures.

Also known as: 783510138011, A61P32N

Features & Benefits

  • Back Panels used with Free-Stand enclosures

Specifications

Width: 32 in
IP/NEMA Rating: NEMA 1
Color: White
Height: 61 in
Material: Steel
Width: 32 in
Color: White
Material: Steel
IP/NEMA Rating: NEMA 1
Height: 61 in