Actuator, Off-On, Red/Yellow, 64 x 64mm, IP65, Type L

Item #: 57597

Cat #: 194L-HE6L-175I

UPC: 662468219501

to view pricing and more.
Documents & Guides
Actuator, Off - On, Red/Yellow, 64 mm x 64 mm, IP65, for 194E-25 - 100A, with Locking Provision for 1 Padlock, Type L

Overview

Actuator, Off - On, Red/Yellow, 64 mm x 64 mm, IP65, for 194E-25 - 100A, with Locking Provision for 1 Padlock, Type L
Also known as: 662468219501, 194L-HE6L-175I

Specifications

Color: Red, Yellow
Type: 2 Position, Actuator Handle
IP/NEMA Rating: IP65
Size: 64 x 64 mm
Color: Red, Yellow
IP/NEMA Rating: IP65
Type: 2 Position, Actuator Handle
Size: 64 x 64 mm