Rear Rail, Mounting Bracket, 19"/125mm, Modicon, Quantum

Item #: 575975

Cat #: 140XCP40200

UPC: 595861127435

to view pricing and more.
Documents & Guides
Rear Rail, Mounting Bracket, 19 Inch/125 mm, Modicon, Quantum

Overview

Rear Rail, Mounting Bracket, 19 Inch/125 mm, Modicon, Quantum

Offering a large range of processors, Modicon Quantum is ideal for complex processes. The power of its processors results in optimum cycle times, while integrating ever more communication functions, diagnostics, memory flexibility and data storage. The Quantum Safety system is now available, certified TUV Rheinland, simple to use and ready to be integrated in your automated system.

Also known as: 595861127435, 140XCP40200

Specifications

Mounting: Rear
Length: 125 mm, 19 in
Type: Mounting Bracket
Standards: California Proposition 65
Mounting: Rear
Type: Mounting Bracket
Length: 125 mm, 19 in
Standards: California Proposition 65