10 Amp Very Fast-Acting Limiter, 125V

Item #: 576021

Cat #: ANN-10

UPC: 051712706254

to view pricing and more.
Documents & Guides
10 Amp Very Fast-Acting Aircraft Limiter, 125V

Overview

10 Amp Very Fast-Acting Aircraft Limiter, 125V
Also known as: 051712706254, ANN-10

Specifications

Mounting: Stud
Amps: 10
Type: Limiter Fuse
Volts DC: 80
Speed: Very Fast Acting
Volts AC: 125
Mounting: Stud
Type: Limiter Fuse
Speed: Very Fast Acting
Amps: 10
Volts DC: 80
Volts AC: 125