Power Distribution Unit, Extender, 30A, 208V, 4 NEMA L6 - 30R

Item #: 576074

Cat #: AP7584

UPC: 731304222569

to view pricing and more.
Extender for Power Distribution Unit, Rack Mount, 30 Amo, 208 Volt, 4 x NEMA L6 - 30R Devices, 28 Foot Cord

Overview

Extender for Power Distribution Unit, Rack Mount, 30 Amo, 208 Volt, 4 x NEMA L6 - 30R Devices, 28 Foot Cord
Also known as: 731304222569, AP7584

Specifications

Mounting: Rack
Amps: 30
Volts AC: 208
Length: 28 ft
NEMA Configuration: L6-30R
Mounting: Rack
Volts AC: 208
NEMA Configuration: L6-30R
Amps: 30
Length: 28 ft