Conduit Body, Type: LB, Size: 2-1/2", Form 7, Aluminum

Item #: 576082

Cat #: LB777SA

UPC: 782274127941

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LB, Size: 2-1/2 Inch, Form 7, Included With Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: LB, Size: 2-1/2 Inch, Form 7, Included With Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 782274127941, LB777SA

Specifications

Family / Style: Form 7
Type: Type LB
Diameter: 2 1/2 in
Material: Aluminum
Family / Style: Form 7
Diameter: 2 1/2 in
Type: Type LB
Material: Aluminum