PowerFlex 70 AC Drive 8 A at 5 Hp 20A

Item #: 57610

Cat #: 20AD8P0A3AYYANC0

UPC: 820919340062

to view pricing and more.
20A,8 A at 5 Hp,480V AC Three Phase,IP20/NEMA/UL 1,No Feedback,No Communication Module,Numeric Keypad LCD Display,W/ EMC Filt & ComModeChoke,Brake IGBT Installed,with Internal Brake Resistor,B Frame,Enhanced Control with 24V I/O,Documentation

Overview

20A,8 A at 5 Hp,480V AC Three Phase,IP20/NEMA/UL 1,No Feedback,No Communication Module,Numeric Keypad LCD Display,W/ EMC Filt & ComModeChoke,Brake IGBT Installed,with Internal Brake Resistor,B Frame,Enhanced Control with 24V I/O,Documentation

B20A

Also known as: 820919340062, 20AD8P0A3AYYANC0

Specifications

Type: Drive
Type: Drive