Panel, NEMA 1

Item #: 57612

Cat #: A61P21N

UPC: 783510137960

Sign In or Register to view pricing and more.
Panel, Lg Type 1 / 61.16x21.50, Bulletin A38p (panels For Large Type 1 Enclosures), Size/dims: Fits 72.00x25.5/26, Material/finish: Steel/white

Overview

Panel, Lg Type 1 / 61.16x21.50, Bulletin A38p (panels For Large Type 1 Enclosures), Size/dims: Fits 72.00x25.5/26, Material/finish: Steel/white

Panels for free-stand, Type 1 one-door standard and disconnect enclosures.

Also known as: 783510137960, A61P21N

Features & Benefits

  • Back Panels used with Free-Stand enclosures

Specifications

Color: White
Material: Steel
Width: 21.500 in
Finish: Powder Coated
Height: 61.160 in
Color: White
Width: 21.500 in
Height: 61.160 in
Material: Steel
Finish: Powder Coated