200a Rs Recept Assem 3p S1

Item #: 57616

Cat #: AR20033-RS

UPC: 781381296397

to view pricing and more.
Documents & Guides
200 Amp, Pin & Sleeve Receptacle Only, 3-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 1.875" - 2.500". NEMA 4X. Includes: Reserve Service

Overview

200 Amp, Pin & Sleeve Receptacle Only, 3-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 1.875" - 2.500". NEMA 4X. Includes: Reserve Service
Also known as: 781381296397, AR20033-RS

Specifications

Amps: 200
Type: Receptacle
Color: Metallic
Volts AC: 600
Material: Aluminum
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4
Amps: 200
Color: Metallic
Material: Aluminum
Type: Receptacle
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4