LED CEILING 2X26W NEUT. WH

Item #: 576207

Cat #: CLED2X26NW

UPC: 019813027340

to view pricing and more.
Documents & Guides
No Documents Available
Architectural 4688 Lumens Cled 52W 4000K White

Overview

Architectural 4688 Lumens Cled 52W 4000K White
Also known as: 019813027340, CLED2X26NW

Specifications

Wattage: 52
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Type: Ceiling
Color: White
Wattage: 52
Color Rendering Index (CRI): 82
Color: White
Color Temperature: 4000 (Cool White)
Type: Ceiling