LIQUIDTIGHT CONNECTOR 90 1-1/4 IN ZINC

Item #: 576242

Cat #: 3425DC

UPC: 050169980156

to view pricing and more.
90° Uninsulated Connectors Die Cast Zinc, 1-1/4 In. Trade Size

Overview

90° Uninsulated Connectors Die Cast Zinc, 1-1/4 In. Trade Size

Positviely bond conduit to a box or enclosure with RACO® liquidtight 90° connectors. Can be used ine either flexible metallic conduit or Type Be flexible nonmetallic liquidtight conduit. Offered in either insulated or noninsulated throat.

Also known as: 050169980156, 3425DC

Features & Benefits

  • Diecast zinc construction
  • Noninsulated
  • Patented split gland-ring assures a perfect seal, preventing pullouts
  • cULus
  • Available in trade sizes 3/8 in. through 2 in.
  • Sealing washer and heavy-duty locknut included
  • All components are reusable

Specifications

Diameter: 1 1/4 in
Material: Zinc
Diameter: 1 1/4 in
Material: Zinc