Reducing Washers, 4" x 1-1/2", Steel

Item #: 57628
Cat #: RW41
UPC: 018997954107
Sign In or Register to view pricing and more.
Documents & Guides
Reducing Washers, 4" x 1-1/2", Steel

Overview

Reducing Washers, 4" x 1-1/2", Steel
Also known as: 018997954107, RW41

Specifications

Diameter: 1 1/2 in, 4 in
Material: Steel
Diameter: 1 1/2 in, 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)