Reversing Safety Contactor, IEC, 104S, 9A, 24V AC/DC, 1NO/5NC Line Side

Item #: 576347
Cat #: 104S-C09EJ210C
UPC: 662074925193
Sign In or Register to view pricing and more.
Documents & Guides
Reversing Safety Contactor, IEC, 104S, 9 Amp, 24 Volt AC/DC, Electronic Coil,1 Normally Open / 5 Normally Closed, Standard Contact, Line Side Connection

Overview

Reversing Safety Contactor, IEC, 104S, 9 Amp, 24 Volt AC/DC, Electronic Coil,1 Normally Open / 5 Normally Closed, Standard Contact, Line Side Connection
Our Bulletin 100S/104S IEC Safety Contactors provide mechanically linked, or mirror contact, performance up to 750 A, which is required in feedback circuits for modern safety applications. Our Bulletin 100S Safety Contactors use mirror contacts to provide safe isolation of hazardous motion loads. Mirror contacts provide reliable indication about the open or closed status of the main power poles.
Also known as: 662074925193, 104S-C09EJ210C

Specifications

Type: Reversing, Safety, Contactor
Volts DC Control: 24
Poles: 6
Amps: 9
Type: Reversing, Safety, Contactor
Poles: 6
Volts DC Control: 24
Amps: 9

Customer Reviews

No reviews for this product
(0)