Control Tower Stack Light, Size: 50mm, 1/2" NPT Surface Mount

Item #: 576411

Cat #: 855EC-B24L8L4P1

UPC: 662074895380

to view pricing and more.
Documents & Guides
Control Tower Stack Light, Size: 50mm, 1/2 Inch NPT Surface Mount, Black Base/Cap, 24 Volt AC/DC, Type: Flashing LED, Color: Red/Yellow, Includes Single Circuit/Single Tone Piezo Style Sound Module, 855E Series.

Overview

Control Tower Stack Light, Size: 50mm, 1/2 Inch NPT Surface Mount, Black Base/Cap, 24 Volt AC/DC, Type: Flashing LED, Color: Red/Yellow, Includes Single Circuit/Single Tone Piezo Style Sound Module, 855E Series.
Also known as: 662074895380, 855EC-B24L8L4P1

Specifications

Color: Red, Yellow
Volts DC: 24
Mounting: Surface
Volts AC: 24
Type: Sound Module
Size: 50 mm
Color: Red, Yellow
Mounting: Surface
Type: Sound Module
Volts DC: 24
Volts AC: 24
Size: 50 mm