Butt Connector, Vinyl Insulated, 12 - 10 AWG

Item #: 57650

Cat #: BSV10X-D

UPC: 074983831050

to view pricing and more.
Documents & Guides
Butt Splice, Vinyl Insulated, 12 - 10 AWG, Yellow, Pack of 500

Overview

Butt Splice, Vinyl Insulated, 12 - 10 AWG, Yellow, Pack of 500

Our vinyl butt splice streamlines your wire repairs and extensions for various wire gauges, ensuring secure connections in a single, efficient step.

Also known as: 074983831050, BSV10X-D

Specifications

Material: Vinyl
Color: Yellow
Allowable Gauge Range: 12 - 10
Material: Vinyl
Allowable Gauge Range: 12 - 10
Color: Yellow