Inline Landscape Panel, fits 230x600mm, Steel

Item #: 57653

Cat #: LP2360G

UPC: 783510151614

Sign In or Register to view pricing and more.
HOF LP2360G PANEL, 211X581MM

Overview

HOF LP2360G PANEL, 211X581MM

Hoffma HOFLP2360G panels are 12 gauge steel with a white polyester powder paint or conductive finish. They include a labeled ground hole sized for an M6 screw. Panels mount on studs provided in the enclosure or to optional DIN mounting brackets.

Also known as: 783510151614, LP2360G

Features & Benefits

  • Include a labeled ground hole sized for an M6 screw
  • Panels mount on studs provided in the enclosure or to optional DIN mounting brackets

Specifications

Material: Steel
Height: 8.310 in
Width: 22.870 in
Finish: Galvanized
Material: Steel
Width: 22.870 in
Height: 8.310 in
Finish: Galvanized